SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, 3/8-16, Ext, 2.36, 3.58, 4.63, Blk

KIPP| Zoro #: G1855086| Mfr #: K0116.3A41X60

$7.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 4.63"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855086 Mfr #: K0116.3A41X60
Color: Black SatinMaterial: Zinc
Height: 4.63"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads
Screw Length: 2.36"Height (In.): 4.63
Overall Length: 3.58"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 2.36 In, Overall Length 3.58, Thread Size 3/8-16 In, Height 4.63 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews