Kipp
Adjustable Handle Size: 3, 3/8-16X60, Plastic, Black RAL 7021, Comp: Steel
Mfr # K0269.3A41X60
Zoro # G0218172
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 60.00mm
- Material Plastic
- Color Black Gray
- Height 4.46"
Explore More Products
- KIPP Adjustable Handle, Size: 2 M06X35 Zinc, Black Satin, Comp: Steel K0116.2061X35
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel K0122.1A21X40
- KIPP Pull Handles oval with thru hole K0204.11602705
- KIPP Adjustable Handle, Size: 5 M12X60 Zinc, Black Satin, Comp: Steel K0116.5121X60
- KIPP Adjustable Handle, Steel, Size: 2 M10X20, Black Powder Coated, Comp: Black Oxidized K0752.2101X20
- KIPP Adjustable Handle Size: 4, M12X40, Plastic, Black RAL 7021, Comp: Steel K0269.4121X40
- KIPP Adjustable Handle, Size: 2 3/8-16X50 Zinc, Black Satin, Comp: Stainless Steel K0117.2A41X50
- KIPP Adjustable Handle, Soft Touch, Size: 2 M10X30 Plastic, Black RAL 7021, Comp: Steel K0125.21001X30
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X25, Die Cast Zinc Black Satin, Comp: Steel K0122.2081X25
- KIPP Adjustable Handle, Size: 4 1/2-13X20 Zinc, Black Satin, Comp: Steel K0116.4A51X20
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, 3/8"-16 x .78" Stainless Steel External Thread, 2.56" Handle Diameter THP-3047SS
- Kipp Levers & Handles