Kipp
Adjustable Handle, Size: 4 3/8-16X60 Zinc, Black Satin, Comp: Steel
Mfr # K0116.4A41X60
Zoro # G1219251
$17.68
25% off
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 60.00mm
- Material Zinc
- Color Black
- Height 5.00"
Explore More Products
- KIPP Adjustable Handle, Size: 4 1/2-13X60 Zinc, Black Satin, Comp: Steel K0116.4A51X60
- KIPP Adjustable Handle Size: 3, , 5/16-18, Plastic, Blue RAL 5017, Comp: Steel K0269.3A387
- KIPP Adjustable Handle Size: 3, , M08, Plastic, Blue RAL 5017, Comp: Steel K0269.30887
- KIPP Gear Levers, Style A, inch K0179.2A5X160
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X60, Die Cast Zinc Black Satin, Comp: Steel K0122.3081X60
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X40, Die Cast Zinc Black Satin, Comp: Steel K0122.5A51X40
- KIPP Pull Handle Antibacterial, A=117, L=136, D=9, Thermoplastic Gray Ral7015 K0190.1211708144
- KIPP Adjustable Handle, Steel, Size: 4 M12X50, Black Powder Coated, Comp: Black Oxidized K0752.4121X50
- KIPP Adjustable Handle, Steel, Size: 3 3/8-16X15, Black Powder Coated, Comp: Black Oxidized K0752.3A41X15
- KIPP Adjustable Handle With Clamp Force Intensif Size:4 M10, Zinc Black Satin, Comp:Steel Black Oxidized K1599.4101
- J.W. WINCO WN300-KT-45-M6-50-SW Plastic Adjustable Lever 6N50F33K
- Kipp Hand Knobs and Wheels