KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, 3/8-16, Ext, SS, 0.78, 2.93, Blk

KIPP| Zoro #: G1637973| Mfr #: K0117.2A41X20

$17.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable handle
Material: Zinc
Screw Length: 0.78"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1637973 Mfr #: K0117.2A41X20
Item: Adjustable handleMaterial: Zinc
Screw Length: 0.78"Knob Type: Adjustable Handle
Overall Length: 2.93"Style: Classic Ball
Thread Size: 3/8-16Finish: Black Satin
Height: 2.58"Height (In.): 2.58
Type: External Threads, Stainless Steel ComponentsColor: Black Satin
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 0.78 In, Overall Length 2.93, Thread Size 3/8-16 In, Height 2.58 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews