SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, 3/8-16, Ext, SS, 0.99, 2.93, Blk

KIPP| Zoro #: G1771612| Mfr #: K0117.2A41X25

$24.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 2.78"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771612 Mfr #: K0117.2A41X25
Color: Black SatinMaterial: Zinc
Height: 2.78"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads, Stainless Steel Components
Screw Length: 0.99"Height (In.): 2.78
Overall Length: 2.93"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 0.99 In, Overall Length 2.93, Thread Size 3/8-16 In, Height 2.78 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews