BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adj Handle, 3/8-16, Ext, SS, 0.99, 2.93, MD, NG

KIPP| Zoro #: G0225504| Mfr #: K0270.2A41X25

$18.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 2.62"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0225504 Mfr #: K0270.2A41X25
Color: BlackMaterial: Plastic
Height: 2.62"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread, Stainless Steel
Screw Length: 0.99"Height (In.): 2.62
Overall Length: 2.93"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel, Screw Length 0.99 In, Overall Length 2.93, Thread Size 3/8-16 In, Height 2.62 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews