Kipp
Adjustable Handle, Size: 3 3/8-16X25 Zinc, Black Satin, Comp: Stainless Steel
Mfr # K0117.3A41X25
Zoro # G2400307
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 25.00mm
- Material Zinc
- Color Black
- Height 3.25"
Explore More Products
- KIPP Adjustable Handle Size: 3, 5/16-18X40, Plastic, Blue RAL 5017, Comp: Steel K0269.3A387X40
- KIPP Adjustable Handle Size: 2, 1/4-20X50, Plastic, Yellow RAL 1021, Comp: Steel K0269.2A216X50
- KIPP Adjustable Handle, Soft Touch, Size: 3 M08X50 Plastic, Black RAL 7021, Comp: Steel K0125.30801X50
- KIPP Adjustable Handle, Size: 3 M08X40 Zinc, Black Satin, Comp: Steel K0116.3081X40
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Black Satin, Comp: Stainless Steel K0117.2101X40
- KIPP Adjustable Handle, Soft Touch, Size: 3 M10X50 Plastic, Black RAL 7021, Comp: Steel K0125.31001X50
- KIPP Adjustable Handle w Push Button, Sz: 1, M06, Plastic Black, Comp: Stainless Steel, Button: Red K0270.71106
- KIPP Adjustable Handle Non-Adjustable Size:1 Plastic, Reamed Hole, Comp:Steel, 6H9 K0175.106001
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X35 Plastic, Black RAL 7021, Comp: Steel K0125.2A401X35
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric K0114.1102X25
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X20, Die Cast Zinc Black Satin, Comp: Steel K0122.2061X20
- Kipp Levers & Handles