SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, 3/8-16, Ext, SS, 1.18, 3.58, Blk

KIPP| Zoro #: G2237505| Mfr #: K0117.3A41X30

$19.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Thread Size: 3/8-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2237505 Mfr #: K0117.3A41X30
Material: ZincTap Type (In.): -
Thread Size: 3/8-16Height (In.): 3.44
Type: External Threads, Stainless Steel ComponentsIncludes: -
Color: Black SatinScrew Length: 1.18"
Overall Length: 3.58"Standards: -
Finish: Black SatinFits Hand Wheel Dia. (In.): -
Height: 3.44"Knob Type: Adjustable Handle
Item: Adjustable handleStyle: Classic Ball
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 1.18 In, Overall Length 3.58, Thread Size 3/8-16 In, Height 2.97 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews