Kipp
Adjustable Handle, Size: 2 3/8-16X40 Zinc, Black Satin, Comp: Stainless Steel
Mfr # K0117.2A41X40
Zoro # G2328243
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 40.00mm
- Material Zinc
- Color Black
- Height 3.37"
Explore More Products
- KIPP Pull Handle Oblique A=140, L=155, H=60, Thermoplastic Black Ral7021 Comp:Brass, D=M06 K0197.140061
- KIPP Adjustable Handle Size: 1, 10-32X15, Plastic, Black RAL 7021, Comp: Steel K0269.1A11X15
- KIPP Adjustable Handle, Size: 1 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel K0123.1A21X30
- KIPP Adjustable Handle With Push Button, Size: 5, 1/2-13, Plastic Black, Comp: Steel, Button: Red K0269.715A5
- KIPP Pull Handles thermoplastic, Style B K0191.2140061
- KIPP Adjustable Handle With Push Button, Size: 2, 5/16-18, Plastic Red, Comp: Steel, Button: Black K0269.732A3
- KIPP Adjustable Handle Size: 2 5/16-18X20, Plastic Green RAL 6032, Comp: Stainless Steel K0270.2A386X20
- KIPP Adjustable Handle Size: 4, 1/2-13X60, Plastic, Yellow RAL 1021, Comp: Steel K0269.4A516X60
- KIPP Adjustable Handle, Modern Design, Sz. 1, 10-32X25, Die Cast Zinc Black Satin, Comp: Steel K0122.1A11X25
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Black Satin, Comp: Steel K0116.4A51
- KIPP Adjustable Handle, Size: 2 M08X35 Zinc, Black Satin, Comp: Steel K0116.2081X35
- Kipp Levers & Handles