Adj Handle, 3/8-16, Ext, SS, 1.99, 3.58, Blk

KIPP| Zoro #: G1294964| Mfr #: K0117.3A41X50

$29.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 4.23"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294964 Mfr #: K0117.3A41X50
Color: Black SatinMaterial: Zinc
Height: 4.23"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads, Stainless Steel Components
Screw Length: 1.99"Height (In.): 4.23
Overall Length: 3.58"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 1.99 In, Overall Length 3.58, Thread Size 3/8-16 In, Height 3.56 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews