Kipp
Adjustable Handle, Size: 2 3/8-16X60 Zinc, Black Satin, Comp: Stainless Steel
Mfr # K0117.2A41X60
Zoro # G1982872
$18.41
16% off
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 60.00mm
- Material Zinc
- Color Black
- Height 4.15"
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X40, Die Cast Zinc Black Satin, Comp: Steel K0122.4A51X40
- KIPP Adjustable Handle Size: 2, 5/16-18X60, Plastic, Black RAL 7021, Comp: Steel K0269.2A31X60
- KIPP Adjustable Handle Size: 3 M08X40, Plastic Red RAL 3020, Comp: Stainless Steel K0270.30884X40
- KIPP Adjustable Handle Size: 2, M08X40, Plastic, Green RAL 6032, Comp: Steel K0269.20886X40
- KIPP Adjustable Handle Size: 4, , 3/8-16, Plastic, Orange RAL 2004, Comp: Steel K0269.4A42
- KIPP Gear Levers, Style E, inch K0179.16A4X125
- KIPP Adjustable Handle Hygienic Usit® W. Collar Size:2 M08X60, Ss 1.4404 Polished, Comp:70 Epdm 291 K1317.208X60
- KIPP Adjustable Handle Size: 4, 3/8-16X80, Plastic, Orange RAL 2004, Comp: Steel K0269.4A42X80
- KIPP Adjustable Handle, Steel, Size: 1 M06X10, Black Powder Coated, Comp: Black Oxidized K0752.1061X10
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel K0122.4A41
- KIPP Adjustable Handle, Size: 2 M08X35 Zinc, Black Satin, Comp: Steel K0116.2081X35
- Kipp Levers & Handles