KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, 3/8-16, Ext, SS, 2.36, 3.58, Blk

KIPP| Zoro #: G1639127| Mfr #: K0117.3A41X60

$24.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable handle
Material: Zinc
Screw Length: 2.36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1639127 Mfr #: K0117.3A41X60
Item: Adjustable handleMaterial: Zinc
Screw Length: 2.36"Knob Type: Adjustable Handle
Overall Length: 3.58"Style: Classic Ball
Thread Size: 3/8-16Finish: Black Satin
Height: 4.63"Height (In.): 4.63
Type: External Threads, Stainless Steel ComponentsColor: Black Satin
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 2.36 In, Overall Length 3.58, Thread Size 3/8-16 In, Height 3.76 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews