Adj Handle, 3/8-16, Int, 3.58, 2.26, Blk

KIPP| Zoro #: G1034914| Mfr #: K0116.3A41

$14.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 2.26"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1034914 Mfr #: K0116.3A41
Color: Black SatinMaterial: Zinc
Height: 2.26"Includes: -
Fits Hand Wheel Dia. (In.): -Type: Internal Threads
Knob Type: Adjustable HandleItem: Adjustable handle
Finish: Black SatinStyle: Classic Ball
Height (In.): 2.26Overall Length: 3.58"
Thread Size: 3/8-16Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Threads, Overall Length 3.58, Thread Size 3/8-16 In, Height 2.26 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews