BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adj Handle, 3/8-16, Int, 3.58, MD, NG

KIPP| Zoro #: G0198694| Mfr #: K0269.3A41

$11.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticTap Type (In.): -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0198694 Mfr #: K0269.3A41
Material: PlasticTap Type (In.): -
Fits Hand Wheel Dia. (In.): -Style: Novo Grip
Finish: matteItem: Adjustable handle
Includes: -Standards: -
Type: Internal ThreadThread Size: 3/8-16
Overall Length: 3.58"Color: Black
Height: 2.26"Height (In.): 2.26
Knob Type: Modern DesignCountry of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Overall Length 3.58, Thread Size 3/8-16 In, Height 2.11 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews