Kipp
Adjustable Handle Size: 4, , 3/8-16, Plastic, Black RAL 7021, Comp: Steel
Mfr # K0269.4A41
Zoro # G0198721
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Plastic
- Color Black Gray
- Height 2.64"
- Type Internal Thread
Explore More Products
- KIPP Adjustable Handle Size: 4, , 1/2-13, Plastic, Black RAL 7021, Comp: Steel K0269.4A51
- KIPP Adjustable Handle Size: 1, 1/4-20X40, Plastic, Red RAL 3020, Comp: Steel K0269.1A284X40
- KIPP Adjustable Handle Size: 1, 1/4-20X40, Plastic, Black RAL 7021, Comp: Steel K0269.1A21X40
- KIPP Adjustable Handle Size: 1 M05X20, Plastic Blue RAL 5017, Comp: Stainless Steel K0270.10587X20
- KIPP Adjustable Handle, Size: 4 3/8-16X60 Zinc, Black Satin, Comp: Steel K0116.4A41X60
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Black Satin, Comp: Steel K0122.2A31X40
- KIPP Adjustable Handle Size: 1 M04, Plastic Orange RAL 2004, Comp: Stainless Steel K0270.1042
- KIPP Pull Handle Oval, Removable A=180, L=220, D=M05X16, H=63, Aluminum Black Comp:Steel, Black Oxidized K0204.18014001
- KIPP Adjustable Handle Size: 3, 3/8-16X40, Plastic, Green RAL 6032, Comp: Steel K0269.3A486X40
- J.W. WINCO GN300-63-M10-80 Adjustable Lever Steel 10N80A02K
- KIPP Adjustable Handle Size: 2 M08X20, Plastic Black RAL 7021, Comp: Stainless Steel K0270.2081X20
- Kipp Levers & Handles