PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adj Handle, 5/16-18, Ext, 0.59, 2.93, MD, NG

KIPP| Zoro #: G0225233| Mfr #: K0269.2A31X15

$10.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Adjustable handleOverall Length: 2.93"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0225233 Mfr #: K0269.2A31X15
Color: BlackItem: Adjustable handle
Overall Length: 2.93"Fits Hand Wheel Dia. (In.): -
Finish: matteKnob Type: Modern Design
Includes: -Material: Plastic
Height (In.): 2.22Type: External Thread
Thread Size: 5/16-18Height: 2.22"
Style: Novo GripStandards: -
Tap Type (In.): -Screw Length: 0.59"
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 0.59 In, Overall Length 2.93, Thread Size 5/16-18 In, Height 2.22 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews