BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adj Handle, 5/16-18, Ext, 0.99, 2.93, Blk

KIPP| Zoro #: G0538946| Mfr #: K0116.2A31X25

$13.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Style: Classic BallMaterial: Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0538946 Mfr #: K0116.2A31X25
Tap Type (In.): -Style: Classic Ball
Material: ZincIncludes: -
Height: 2.78"Standards: -
Height (In.): 2.78Finish: Black Satin
Fits Hand Wheel Dia. (In.): -Thread Size: 5/16-18
Item: Adjustable handleOverall Length: 2.93"
Knob Type: Adjustable HandleColor: Black Satin
Screw Length: 0.99"Type: External Threads
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 0.99 In, Overall Length 2.93, Thread Size 5/16-18 In, Height 2.78 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews