KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, 5/16-18, Ext, 0.99, 3.58, Blk

KIPP| Zoro #: G1991911| Mfr #: K0116.3A31X25

$11.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Threads
Thread Size: 5/16-18
Color: Black Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1991911 Mfr #: K0116.3A31X25
Type: External ThreadsThread Size: 5/16-18
Color: Black SatinOverall Length: 3.58"
Finish: Black SatinStyle: Classic Ball
Item: Adjustable handleKnob Type: Adjustable Handle
Height: 3.25"Material: Zinc
Screw Length: 0.99"Height (In.): 3.25
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 0.99 In, Overall Length 3.58, Thread Size 5/16-18 In, Height 3.25 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews