Adj Handle, 5/16-18, Ext, 1.18, 3.58, Blk

KIPP| Zoro #: G1661563| Mfr #: K0116.3A31X30

$11.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1661563 Mfr #: K0116.3A31X30
Finish: Black SatinItem: Adjustable handle
Knob Type: Adjustable HandleMaterial: Zinc
Color: Black SatinStyle: Classic Ball
Screw Length: 1.18"Type: External Threads
Overall Length: 3.58"Thread Size: 5/16-18
Height (In.): 3.44Height: 3.44"
Country of Origin (subject to change): Germany

Product Description

Adjustable Handle, External Threads, Screw Length 1.18 In, Overall Length 3.58, Thread Size 5/16-18 In, Height 3.44 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Product Reviews

Save 15%. Sign up for Z-mail.