PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adj Handle, 5/16-18, Ext, 1.57, 3.58, MD, NG

KIPP| Zoro #: G0185001| Mfr #: K0269.3A31X40

$9.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 3.68Material: PlasticThread Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0185001 Mfr #: K0269.3A31X40
Height (In.): 3.68Material: Plastic
Thread Size: 5/16-18Finish: matte
Style: Novo GripKnob Type: Modern Design
Overall Length: 3.58"Type: External Thread
Color: BlackScrew Length: 1.57"
Height: 3.68"Item: Adjustable handle
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.57 In, Overall Length 3.58, Thread Size 5/16-18 In, Height 3.68 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews