Adj Handle, 5/16-18, Ext, 1.77, 2.93, MD, NG

KIPP| Zoro #: G0207033| Mfr #: K0269.2A31X45

$9.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticTap Type (In.): -Thread Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0207033 Mfr #: K0269.2A31X45
Material: PlasticTap Type (In.): -
Thread Size: 5/16-18Height (In.): 3.41
Type: External ThreadIncludes: -
Color: BlackScrew Length: 1.77"
Overall Length: 2.93"Standards: -
Finish: matteFits Hand Wheel Dia. (In.): -
Height: 3.41"Knob Type: Modern Design
Item: Adjustable handleStyle: Novo Grip
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.77 In, Overall Length 2.93, Thread Size 5/16-18 In, Height 3.41 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews