Adj Handle, 5/16-18, Ext, 1.77, 3.58, Blk

KIPP| Zoro #: G1443951| Mfr #: K0116.3A31X45

$12.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 4.04
Material: Zinc
Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1443951 Mfr #: K0116.3A31X45
Height (In.): 4.04Material: Zinc
Fits Hand Wheel Dia. (In.): -Thread Size: 5/16-18
Tap Type (In.): -Includes: -
Style: Classic BallKnob Type: Adjustable Handle
Overall Length: 3.58"Standards: -
Type: External ThreadsColor: Black Satin
Screw Length: 1.77"Finish: Black Satin
Height: 4.04"Item: Adjustable handle
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 1.77 In, Overall Length 3.58, Thread Size 5/16-18 In, Height 4.04 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews