BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adj Handle, 5/16-18, Ext, 1.99, 3.58, MD, NG

KIPP| Zoro #: G0185026| Mfr #: K0269.3A31X50

$9.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Style: Novo GripMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0185026 Mfr #: K0269.3A31X50
Tap Type (In.): -Style: Novo Grip
Material: PlasticIncludes: -
Height: 4.07"Standards: -
Height (In.): 4.07Finish: matte
Fits Hand Wheel Dia. (In.): -Thread Size: 5/16-18
Item: Adjustable handleOverall Length: 3.58"
Knob Type: Modern DesignColor: Black
Screw Length: 1.99"Type: External Thread
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.99 In, Overall Length 3.58, Thread Size 5/16-18 In, Height 4.07 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews