Adj Handle, 5/16-18, Ext, 2.16, 3.58, Blk

KIPP| Zoro #: G2032371| Mfr #: K0116.3A31X55

$18.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 4.43"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2032371 Mfr #: K0116.3A31X55
Color: Black SatinMaterial: Zinc
Height: 4.43"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads
Screw Length: 2.16"Height (In.): 4.43
Overall Length: 3.58"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 2.16 In, Overall Length 3.58, Thread Size 5/16-18 In, Height 4.43 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews