SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, 5/16-18, Ext, SS, 0.59, MD, NG

KIPP| Zoro #: G0225425| Mfr #: K0270.2A31X15

$10.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 2.22Fits Hand Wheel Dia. (In.): -Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0225425 Mfr #: K0270.2A31X15
Height (In.): 2.22Fits Hand Wheel Dia. (In.): -
Includes: -Finish: matte
Style: Novo GripKnob Type: Modern Design
Height: 2.22"Material: Plastic
Overall Length: 2.93"Screw Length: 0.59"
Item: Adjustable handleType: External Thread, Stainless Steel
Color: BlackThread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel, Screw Length 0.59 In, Overall Length 2.93, Thread Size 5/16-18 In, Height 2.22 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews