KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, 5/16-18, Ext, SS, 0.99, 3.58, Blk

KIPP| Zoro #: G0954484| Mfr #: K0117.3A31X25

$20.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable handle
Material: Zinc
Screw Length: 0.99"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954484 Mfr #: K0117.3A31X25
Item: Adjustable handleMaterial: Zinc
Screw Length: 0.99"Knob Type: Adjustable Handle
Overall Length: 3.58"Style: Classic Ball
Thread Size: 5/16-18Finish: Black Satin
Height: 3.25"Height (In.): 3.25
Type: External Threads, Stainless Steel ComponentsColor: Black Satin
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 0.99 In, Overall Length 3.58, Thread Size 5/16-18 In, Height 2.78 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews