Adj Handle, 5/16-18, Ext, SS, 1.18, 2.93, Blk

KIPP| Zoro #: G1857301| Mfr #: K0117.2A31X30

$25.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 2.97
Material: Zinc
Thread Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857301 Mfr #: K0117.2A31X30
Height (In.): 2.97Material: Zinc
Thread Size: 5/16-18Finish: Black Satin
Style: Classic BallKnob Type: Adjustable Handle
Overall Length: 2.93"Type: External Threads, Stainless Steel Components
Color: Black SatinScrew Length: 1.18"
Height: 2.97"Item: Adjustable handle
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 1.18 In, Overall Length 2.93, Thread Size 5/16-18 In, Height 2.97 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews