Adj Handle, 5/16-18, Ext, SS, 1.18, 3.58, Blk

KIPP| Zoro #: G1921412| Mfr #: K0117.3A31X30

$20.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 3.44"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1921412 Mfr #: K0117.3A31X30
Color: Black SatinMaterial: Zinc
Height: 3.44"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads, Stainless Steel Components
Screw Length: 1.18"Height (In.): 3.44
Overall Length: 3.58"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 1.18 In, Overall Length 3.58, Thread Size 5/16-18 In, Height 2.97 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews