Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Adj Handle, 5/16-18, Ext, SS, 1.18, MD, NG

KIPP| Zoro #: G0225452| Mfr #: K0270.2A31X30

$17.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 2.81"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0225452 Mfr #: K0270.2A31X30
Color: BlackMaterial: Plastic
Height: 2.81"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread, Stainless Steel
Screw Length: 1.18"Height (In.): 2.81
Overall Length: 2.93"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel, Screw Length 1.18 In, Overall Length 2.93, Thread Size 5/16-18 In, Height 2.81 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews