Adj Handle, 5/16-18, Ext, SS, 1.99, MD, NG

KIPP| Zoro #: G0225477| Mfr #: K0270.2A31X50

$19.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 3.60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0225477 Mfr #: K0270.2A31X50
Color: BlackMaterial: Plastic
Height: 3.60"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread, Stainless Steel
Screw Length: 1.99"Height (In.): 3.60
Overall Length: 2.93"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel, Screw Length 1.99 In, Overall Length 2.93, Thread Size 5/16-18 In, Height 3.6 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews