KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, 5/16-18, Ext, SS, 1.99, MD, NG

KIPP| Zoro #: G0225714| Mfr #: K0270.3A31X50

$20.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable handle
Material: Plastic
Screw Length: 1.99"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0225714 Mfr #: K0270.3A31X50
Item: Adjustable handleMaterial: Plastic
Screw Length: 1.99"Knob Type: Modern Design
Overall Length: 3.58"Style: Novo Grip
Thread Size: 5/16-18Finish: matte
Height: 4.07"Height (In.): 4.07
Type: External Thread, Stainless SteelColor: Black
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel, Screw Length 1.99 In, Overall Length 3.58, Thread Size 5/16-18 In, Height 4.07 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews