KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, 5/16-18, Ext, SS, 2.36, MD, NG

KIPP| Zoro #: G0225486| Mfr #: K0270.2A31X60

$16.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Thread, Stainless Steel
Thread Size: 5/16-18
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0225486 Mfr #: K0270.2A31X60
Type: External Thread, Stainless SteelThread Size: 5/16-18
Color: BlackOverall Length: 2.93"
Finish: matteStyle: Novo Grip
Item: Adjustable handleKnob Type: Modern Design
Height: 4.00"Material: Plastic
Screw Length: 2.36"Height (In.): 4.00
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel, Screw Length 2.36 In, Overall Length 2.93, Thread Size 5/16-18 In, Height 4 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews