PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adj Handle, 5/16-18, Int, 2.93, MD, NG

KIPP| Zoro #: G0198651| Mfr #: K0269.2A31

$9.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 1.79"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0198651 Mfr #: K0269.2A31
Color: BlackMaterial: Plastic
Height: 1.79"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: Internal Thread
Height (In.): 1.79Overall Length: 2.93"
Thread Size: 5/16-18Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Overall Length 2.93, Thread Size 5/16-18 In, Height 1.63 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews