TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Adj Handle, 5/16-18, Int, 3.58, MD, NG

KIPP| Zoro #: G0198685| Mfr #: K0269.3A31

$10.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 2.26"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0198685 Mfr #: K0269.3A31
Color: BlackMaterial: Plastic
Height: 2.26"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: Internal Thread
Height (In.): 2.26Overall Length: 3.58"
Thread Size: 5/16-18Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Overall Length 3.58, Thread Size 5/16-18 In, Height 2.11 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews