PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adj Handle, 5/8-11, Int, 4.96, 3.11, Blk

KIPP| Zoro #: G2120571| Mfr #: K0116.5A61

$19.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 3.11Material: ZincThread Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120571 Mfr #: K0116.5A61
Height (In.): 3.11Material: Zinc
Thread Size: 5/8-11Finish: Black Satin
Style: Classic BallKnob Type: Adjustable Handle
Overall Length: 4.96"Type: Internal Threads
Color: Black SatinHeight: 3.11"
Item: Adjustable handleCountry of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Threads, Overall Length 4.96, Thread Size 5/8-11 In, Height 3.11 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews