Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M10, Ext, 1.18, 4.29, 3.82, Black

  • Zoro #: G0538054
  • Mfr #: K0116.4101X30
$18.34
  • Knob Type: Adjustable Handle
  • Item: Adjustable handle
  • Style: Classic Ball
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kipp #K0116.4101X30 Specifications

  • Zoro #: G0538054
  • Mfr #: K0116.4101X30
Knob Type: Adjustable Handle Item: Adjustable handle
Style: Classic Ball Screw Length: 1.18"
Overall Length: 4.29" Height: 3.82"
Type: External Threads Height (In.): 3.82
Material: Zinc Finish: Black Satin
Color: Black Satin Thread Size: M10
Fits Hand Wheel Dia. (In.): - Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Screw Length 1.18 In, Overall Length 4.29, Thread Size M10 In, Height 3.82 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews of Kipp #K0116.4101X30