KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, M10, Ext, 1.77, 2.93, 3.56, Blk

KIPP| Zoro #: G1206213| Mfr #: K0116.2101X45

$11.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable handle
Material: Zinc
Screw Length: 1.77"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206213 Mfr #: K0116.2101X45
Item: Adjustable handleMaterial: Zinc
Screw Length: 1.77"Knob Type: Adjustable Handle
Overall Length: 2.93"Style: Classic Ball
Thread Size: M10Finish: Black Satin
Height: 3.56"Height (In.): 3.56
Type: External ThreadsColor: Black Satin
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 1.77 In, Overall Length 2.93, Thread Size M10 In, Height 3.56 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews