HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Adj Handle, M10, Ext, 2.16, 2.93, 3.96, Blk

KIPP| Zoro #: G0328361| Mfr #: K0116.2101X55

$11.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 3.96
Material: Zinc
Thread Size: M10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0328361 Mfr #: K0116.2101X55
Height (In.): 3.96Material: Zinc
Thread Size: M10Finish: Black Satin
Style: Classic BallKnob Type: Adjustable Handle
Overall Length: 2.93"Type: External Threads
Color: Black SatinScrew Length: 2.16"
Height: 3.96"Item: Adjustable handle
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 2.16 In, Overall Length 2.93, Thread Size M10 In, Height 3.96 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews