Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Adj Handle, M10, Ext, 2.16, 3.58, 4.43, Blk

KIPP| Zoro #: G1222462| Mfr #: K0116.3101X55

$16.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 4.43"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1222462 Mfr #: K0116.3101X55
Color: Black SatinMaterial: Zinc
Height: 4.43"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads
Screw Length: 2.16"Height (In.): 4.43
Overall Length: 3.58"Thread Size: M10
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 2.16 In, Overall Length 3.58, Thread Size M10 In, Height 4.43 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews