Adj Handle, M10, Ext, 2.16, 3.58, MD, NG

KIPP| Zoro #: G0207347| Mfr #: K0269.3101X55

$12.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 4.27"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0207347 Mfr #: K0269.3101X55
Color: BlackMaterial: Plastic
Height: 4.27"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread
Screw Length: 2.16"Height (In.): 4.27
Overall Length: 3.58"Thread Size: M10
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 2.16 In, Overall Length 3.58, Thread Size M10 In, Height 4.27 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews