Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Adjustable Handle M10, Ext, 2.36, 3.58, 4.63, Black

KIPP | Zoro #: G0935952 | Mfr #: K0116.3101X60

$ 12.39 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Kipp #K0116.3101X60 Specifications

Zoro #: G0935952 Mfr #: K0116.3101X60
Fits Hand Wheel Dia. (In.): - Thread Size: M10
Standards: - Knob Type: Adjustable Handle
Height: 4.63" Style: Classic Ball
Finish: Black Satin Includes: -
Type: External Threads Color: Black Satin
Tap Type (In.): - Screw Length: 2.36"
Height (In.): 4.63 Item: Adjustable handle
Overall Length: 3.58" Material: Zinc
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 2.36 In, Overall Length 3.58, Thread Size M10 In, Height 4.63 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews