Kipp
Adjustable Handle, Size: 2 M10X25 Zinc, Black Satin, Comp: Stainless Steel
Mfr # K0117.2101X25
Zoro # G2465845
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 25.00mm
- Material Zinc
- Color Black
- Height 2.78"
Explore More Products
- KIPP Adjustable Handle, Size: 2 5/16-18X25 Zinc, Black Satin, Comp: Stainless Steel K0117.2A31X25
- KIPP Adjustable Handle Size: 3, 5/16-18X20, Plastic, Green RAL 6032, Comp: Steel K0269.3A386X20
- KIPP Adjustable Handle Size: 1, , 1/4-20, Plastic, Yellow RAL 1021, Comp: Steel K0269.1A216
- KIPP Adjustable Handle W Clamp Force Intensif Size:3 M10X30, Zinc Orange, Comp:Steel Black Oxidized K1599.3102X30
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X55, Die Cast Zinc Black Satin, Comp: Steel K0122.2061X55
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X30, Die Cast Zinc Black Satin, Comp: Steel K0122.4101X30
- KIPP Tubular Handle L=230, Form:A Aluminum, Natural Anodized, Comp:Stainless Steel, A=200, D=M08 K0131.2000813
- KIPP Adjustable Tension Levers, with external thread, metric, 0° K0108.3162X25
- KIPP Adjustable Handle W Clamp Force Intensif Size:2 M08X30, Zinc Silver Met, Comp:Steel Black Oxidized K1599.2083X30
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X40, Die Cast Zinc Black Satin, Comp: Steel K0122.3101X40
- KIPP Adjustable Handle, Size: 3 3/8-16X35 Zinc, Black Satin, Comp: Steel K0116.3A41X35
- Kipp Levers & Handles