Kipp
Adjustable Handle, Size: 2 M10X30 Zinc, Black Satin, Comp: Stainless Steel
Mfr # K0117.2101X30
Zoro # G2216471
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 30.00mm
- Material Zinc
- Color Black
- Height 2.97"
Explore More Products
- KIPP Adjustable Handle, Size: 2 1/4-20X30 Zinc, Black Satin, Comp: Stainless Steel K0117.2A21X30
- KIPP Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Stainless Steel K0117.2A41X30
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X30, Die Cast Zinc Black Satin, Comp: Steel K0122.2A31X30
- KIPP Adjustable Handle Size: 1, 10-32X10, Plastic, Black RAL 7021, Comp: Steel K0269.1A11X10
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel K0122.3A41X40
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X15, Die Cast Zinc Black Satin, Comp: Steel K0122.3A41X15
- KIPP Adjustable Handle W Clamp Force Intensif Size:5 M12X30, Plastic Yellow Ral1021, Comp:Stainless Steel K1598.51216X30
- KIPP Adjustable Tension Levers in stainless, ext. thread, 0°, inch K0109.3A62X80
- KIPP Tubular Handle Bighand, A=200, L=233, 4 Aluminum Natural Anodized, Comp: Plastic Comp:Black Ral7021, K1445.2000386
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Black Satin, Comp: Stainless Steel K0117.3A41X50
- KIPP Gear Levers, Style A, inch K0179.12A2X35
- Kipp Levers & Handles