SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, M10, Ext, SS, 1.99, 2.93, Blk

KIPP| Zoro #: G1404207| Mfr #: K0117.2101X50

$25.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 3.76Fits Hand Wheel Dia. (In.): -Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1404207 Mfr #: K0117.2101X50
Height (In.): 3.76Fits Hand Wheel Dia. (In.): -
Includes: -Finish: Black Satin
Style: Classic BallKnob Type: Adjustable Handle
Height: 3.76"Material: Zinc
Overall Length: 2.93"Screw Length: 1.99"
Item: Adjustable handleType: External Threads, Stainless Steel Components
Color: Black SatinThread Size: M10
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 1.99 In, Overall Length 2.93, Thread Size M10 In, Height 3.56 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews