Kipp
Adjustable Handle, Size: 2 M10X60 Zinc, Black Satin, Comp: Stainless Steel
Mfr # K0117.2101X60
Zoro # G1407542
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 60.00mm
- Material Zinc
- Color Black
- Height 4.15"
Explore More Products
- KIPP Adjustable Handle Size: 2, 3/8-16X60, Plastic, Black RAL 7021, Comp: Steel K0269.2A41X60
- KIPP Pull Handles stainless steel, Style A K0198.180101
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Steel K0116.2A21
- KIPP Adjustable Handle, Size: 2 M06X60, Zinc Black Satin, Comp: Stainless Steel K0123.2061X60
- KIPP Adjustable Handle With Push Button, Size: 1, 10-24, Plastic Black, Comp: Steel, Button: Red K0269.711A0
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Green RAL 6032, Comp: Steel K0269.31086
- KIPP Adjustable Handle Size: 2, M06X20, Plastic, Orange RAL 2004, Comp: Steel K0269.2062X20
- KIPP Adjustable Handle w Push Button, Sz: 3, M10X30, Plastic Orange, Comp: Stainless Steel, Button: Black K0270.72310X30
- KIPP Adjustable Handle With Push Button, Size: 1, M05X35, Plastic Red, Comp: Steel, Button: Black K0269.73105X35
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Red RAL 3020, Comp: Steel K0269.1A284X15
- KIPP Adjustable Handle, Size: 4 1/2-13X55 Zinc, Black Satin, Comp: Steel K0116.4A51X55
- Kipp Hand Knobs and Wheels