PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adj Handle, M10, Int, 3.58, MD, NG

KIPP| Zoro #: G0198676| Mfr #: K0269.3101

$11.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 2.26"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0198676 Mfr #: K0269.3101
Color: BlackMaterial: Plastic
Height: 2.26"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: Internal Thread
Height (In.): 2.26Overall Length: 3.58"
Thread Size: M10Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Overall Length 3.58, Thread Size M10 In, Height 2.11 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews