Adj Handle, M10, Int, 4.29, MD, NG

KIPP| Zoro #: G0198703| Mfr #: K0269.4101

$11.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0198703 Mfr #: K0269.4101
Includes: -Finish: Matte
Fits Hand Wheel Dia. (In.): -Tap Type (In.): -
Item: Adjustable HandleKnob Type: Modern Design
Color: BlackStyle: Novo Grip
Standards: -Material: Plastic
Height (In.): 2.64Overall Length: 4.29"
Type: Internal ThreadThread Size: M10
Height: 2.64"Country of Origin (subject to change): Germany

Product Description

Adjustable Handle, Internal Thread, Overall Length 4.29, Thread Size M10 In, Height 2.4 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Product Reviews

Save 15%. Sign up for Z-mail.