Adj Handle, M10, Int, SS, 4.29, 2.64, Blk

KIPP| Zoro #: G0836622| Mfr #: K0117.4101

$20.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 2.64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0836622 Mfr #: K0117.4101
Color: Black SatinMaterial: Zinc
Height: 2.64"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: Internal Threads, Stainless Steel Components
Height (In.): 2.64Overall Length: 4.29"
Thread Size: M10Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Threads, Stainless Steel Components, Overall Length 4.29, Thread Size M10 In, Height 2.64 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews