Adj Handle, M12, Ext, 0.78, 4.29, MD, NG

KIPP| Zoro #: G0218276| Mfr #: K0269.4121X20

$13.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 3.19"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0218276 Mfr #: K0269.4121X20
Color: BlackMaterial: Plastic
Height: 3.19"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread
Screw Length: 0.78"Height (In.): 3.19
Overall Length: 4.29"Thread Size: M12
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 0.78 In, Overall Length 4.29, Thread Size M12 In, Height 3.19 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews