Adj Handle, M12, Ext, 1.38, 4.29, MD, NG

KIPP| Zoro #: G0218303| Mfr #: K0269.4121X35

$12.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 3.78"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0218303 Mfr #: K0269.4121X35
Color: BlackMaterial: Plastic
Height: 3.78"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread
Screw Length: 1.38"Height (In.): 3.78
Overall Length: 4.29"Thread Size: M12
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.38 In, Overall Length 4.29, Thread Size M12 In, Height 3.78 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews